X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C11341 "Vertigo" Mini Pendant

Item: C11341
Finish: Bronze w/ Gold Leaf
Online Availability: Available for immediate shipment


Details and Dimensions

Height 9-1/4"
Width 9-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Construction Hand Forged Iron