X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C11311 "Vertigo" 1 Bulb Wall Sconce

Item: C11311
Finish: Bronze / Gold Leaf
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10"
Width 9-3/4"
Extension From Wall 5"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Mounting Options Up/Down Light
Glass Type Caramel Ice Diffuser
Shade Material Glass
Construction Hand Crafted Iron