X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C10967 "Dolce" 4 or more Bulb Bathroom Light

Item: C10967
Finish: Champagne Leaf
Online Availability: Available for immediate shipment

List Price: $1,386.00

Price: $924.46



Details and Dimensions

Height 8"
Width 37"
Extension From Wall 5-3/4"
Number of Bulbs 7
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 420 W
Mounting Options Up/Down Light
Voltage 120V
Construction Hand Crafted Iron