X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C10934 "Dolce" Semi Flush Mount Ceiling Light

Item: C10934
Finish: Champagne Leaf
Online Availability: Available for immediate shipment


Details and Dimensions

Height 14-1/2"
Width 16"
Diameter 16"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron