X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C10542 "Shoji" Mini Pendant

Item: C10542
Finish: Bonsai Bronze
Online Availability: Please call for availability.

List Price: $1,137.00

Price: $758.38



Details and Dimensions

Height 19"
Width 10"
Number of Bulbs 2
Bulb Type Medium
Lamp Type A15
Max. Wattage Per Bulb 40 W
Construction Hand Crafted Iron