X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C10532 "Shoji" Semi Flush Mount Ceiling Light

Item: C10532
Finish: Bonsai Bronze
Online Availability: Please call for availability.

List Price: $1,248.00

Price: $832.42



Details and Dimensions

Height 12-1/4"
Width 18"
Diameter 18"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron