X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C10511 "Shoji" Multi Bulb Wall Sconce

Item: C10511
Finish: Bonsai Bronze
Online Availability: Available for immediate shipment

List Price: $723.00

Price: $482.24



Details and Dimensions

Height 18-3/4"
Width 10"
Extension From Wall 5"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron