X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C10341 "Argento" Mini Pendant

Item: C10341
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 14-1/2"
Width 10-1/2"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Construction Cast Aluminum