X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C10212 "Olivia" Multi Bulb Wall Sconce

Item: C10212
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 18"
Width 13"
Extension From Wall 3-3/4"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Lighting Direction Up Light
Mounting Options Up Light
Construction Cast Brass
View Similar Products