X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C6233 Semi Flush Mount Ceiling Light

Item: C6233
Finish: Antique Pearl
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 13-1/2"
Width 23"
Diameter 23"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Glass Type Antique Pearl
Shade Material Glass
Voltage 120V