X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C6133F "Holmby Hills" Outdoor Ceiling Mounted Light

Item: C6133F
Finish: Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9-1/2"
Width 14"
Canopy Size 12-3/4'' Diameter
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Lighting Direction Down Light
Glass Type Honey
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Hand Forged Iron
Lamp Type GU24