X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C16211 "Bliss" 1 Bulb Wall Sconce

Item: C16211
Finish: Topaz Leaf
Online Availability: Available for immediate shipment

List Price: $432.00

Price: $288.00



Details and Dimensions

Height 25"
Width 4-1/4"
Extension From Wall 4-3/4"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Glass Type White Pearl
Shade Material Glass
Shade Included Yes
Crystal Yes
Crystal Type Brazillian Rock With Smoked
Suitable Installation Dry
Voltage 120V
Construction Hand Crafted Iron
Includes Nickel And Crystal Tassels