X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C12549 Entrance / Foyer Pendant

Item: C12549
Finish: Gold / Silver Leaf
Online Availability: Please call for availability.

List Price: $7,665.00

Price: $5,112.56



Details and Dimensions

Height 42"
Width 32-1/2"
Number of Bulbs 8
Bulb Type Halogen
Lamp Type Bi Pin
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 400 W
Glass Type Crystal
Voltage 120V