X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C10892 "Greenwich" Outdoor Hanging Lantern

Item: C10892
Finish: Historic Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 33"
Width 15"
Extension From Wall 17"
Canopy Size 5'' Diameter
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Up / Down Light
Suitable Installation Dry
Voltage 120V
Construction Cast Brass