X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Chicago Faucets C897MPRCF Wall Mount

Item: C897MPRCF
Finish: Rough Chrome
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Faucet Hole Configuration Wall Mounted
Width 8"
Construction Brass
ADA Compliant Yes
Spout Reach 6-5/8"
Includes Vacuum Breaker Spout with Pail Hook and Wall Brace
Flow Rate (GPM) 2.2
Valve Type Compression Cartridge
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Shown With 2 3/8'' Lever Handles
Features Integral Stop Valves for Servicing
Handle(s) Included Yes
Mounting Hardware Included Yes