Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Chicago Faucets C891ABCP Two Handle Kitchen Faucet

Item: C891ABCP
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $225.29

Price: $212.84

Details and Dimensions

Faucet Hole Configuration 3 Hole
Height 3-3/4"
Width 6"
Construction Brass
ADA Compliant Yes
Spout Height 2-1/8"
Spout Reach 6"
Swivel Spout Yes
Faucet Hole Diameter 1-3/4"
Maximum Deck Thickness 1-1/2"
Flow Rate (GPM) 2.2
Valve Type Compression Cartridge
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Shown With 2-3/8'' Lever Handle
Features S Type Swing Spout
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
Mounting Hardware Included Yes