Back to Search Results
Ferguson.com Home
>
Faucets
>
Two Handle Kitchen Faucets
> Chicago Faucets
>
C786GN2FCABCP
Chicago Faucets C786GN2FCABCP Two Handle Kitchen Faucet
| Item: | C786GN2FCABCP |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $309.49
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Height | 11-5/8" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 8" |
| Spout Reach | 5-1/4" |
| Swivel Spout | Yes |
| Faucet Hole Diameter | 1-1/8" |
| Maximum Deck Thickness | 1-3/8" |
| Includes | Flow Control Insert in Spout Inlet |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Compression Cartridge |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle Type | Lever |
| Shown With | 4'' Wristblade Handles |
| Features | • Flow Control Rigid/Swing Gooseneck Spout |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Eco-Friendly | Water Efficient |
| Mounting Hardware Included | Yes |
| Warranty |


