X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Chicago Faucets C786ABCP Two Handle Kitchen Faucet

Item: C786ABCP
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online




Details and Dimensions

Faucet Hole Configuration 3 Hole
Height 11-5/8"
Construction Brass
ADA Compliant Yes
Spout Height 6-1/2"
Spout Reach 5-3/8"
Swivel Spout Yes
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 1-3/8"
Flow Rate (GPM) 2
Valve Type Compression Cartridge
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Shown With 4'' Wristblade Handles
Features Rigid/Swing Gooseneck Spout
Low Lead Compliant Yes
Handle(s) Included Yes
Mounting Hardware Included Yes