Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Chicago Faucets C540LDL9ABCP Two Handle Kitchen Faucet

Item: C540LDL9ABCP
Finish: Chrome
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online

Details and Dimensions

Faucet Hole Configuration Wall Mount
Construction Brass
ADA Compliant Yes
Spout Height 4-1/4"
Spout Reach 9-1/2"
Swivel Spout Yes
Flow Rate (GPM) 2.2
Valve Type Compression Cartridge
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Shown With 2-3/8'' Lever Handles
Features ''L Type Swing Spout, Adjustable Arms''
Low Lead Compliant Yes
Handle(s) Included Yes
Flange Diameter 2-5/16"
Flange Included Yes
Mounting Hardware Included Yes