X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Chicago Faucets C540LD897SW Wall Mount

Item: C540LD897SW
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Wall Mount
Height 12-1/2"
Width 8"
Length 9"
Construction Brass
ADA Compliant Yes
Spout Height 0-5/8"
Spout Reach 5-3/4"
Flow Rate (GPM) 2.2
Valve Type Compression Cartridge
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Shown With 2 3/8'' Lever Handles
Features Rigid Vacuum Breaker with Pail Hook Spout
Handle(s) Included Yes
Flange Diameter 2-5/16"
Flange Included Yes
Mounting Hardware Included Yes