Chicago Faucets C521GN2AE1CP Wall Mount
| Item: | C521GN2AE1CP |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $230.12
Details and Dimensions
| Faucet Hole Configuration | Wall Mount |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 6-1/4" |
| Spout Reach | 5-1/4" |
| Swivel Spout | Yes |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Compression Cartridge |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 2 Hole |
| Handle Type | Lever |
| Shown With | 2-3/8'' Lever Handles |
| Features | • ''Rigid/Swing Gooseneck Spout, Full Flow Outlet'' |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Mounting Hardware Included | Yes |
| Warranty |


