Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Supply Stops / Valves
> Chicago Faucets
>
C45LKABCP
Chicago Faucets C45LKABCP Supply Stop / Valve
| Item: | C45LKABCP |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $64.66
Details and Dimensions
| Width | 2-7/8" |
| Height | 2-1/4" |
| Includes | 2-1/4 Tee Handle |
| Connection Size | 1/2'' NPT Female Thread Inlet/Outlet |
| Low Lead Compliant | Yes |
| Valve Type | Slow Compression Operating Cartridge |
| Warranty |


