Chicago Faucets C332ABCP Wall Mount
| Item: | C332ABCP |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $161.01
Details and Dimensions
| Faucet Hole Configuration | Wall Mount |
| Height | 3" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 1-1/2" |
| Spout Reach | 6" |
| Swivel Spout | Yes |
| Includes | Integral Wall Flange |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Compression Cartridge |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Shown With | 2-3/8'' Lever Handle |
| Features | • S Type Swing Spout |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | No |
| Flange Included | Yes |
| Mounting Hardware Included | Yes |
| Warranty |


