Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Chicago Faucets C305VBCP Wall Mount

Item: C305VBCP
Finish: Chrome
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online

Details and Dimensions

Faucet Hole Configuration Wall Mount
Width 8"
Construction Brass
ADA Compliant Yes
Spout Height 1"
Spout Reach 5-1/2"
Includes Atmospheric Vacuum Breaker
Flow Rate (GPM) 2.2
Valve Type Compression Cartridge
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Shown With 2-3/8'' Lever Handles
Features ''Adjustable Arms, Rigid Atmospheric Vacuum Breaker Spout with 3/4'' Hose Thread''
Low Lead Compliant No
Handle(s) Included Yes
Flange Diameter 2-5/16"
Flange Included Yes
Mounting Hardware Included Yes