X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Chicago Faucets C305RRCF Wall Mount

Item: C305RRCF
Finish: Rough Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online




Details and Dimensions

Faucet Hole Configuration Wall Mounted
Height 3-1/2"
Width 8"
Length 5-1/2"
Construction Brass
ADA Compliant Yes
Spout Height 1"
Spout Reach 3"
Includes Supply Arm with Integral Shut-off Stop
Flow Rate (GPM) 2.2
Valve Type Compression Cartridge
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Shown With 2 3/8'' Lever Handles
Features Short Spout with Pail Hook
Handle(s) Included Yes
Flange Diameter 2-5/16"
Flange Included Yes
Mounting Hardware Included Yes