Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Supply Stops / Valves
> Chicago Faucets
>
C1025ABCP
Chicago Faucets C1025ABCP Supply Stop / Valve
| Item: | C1025ABCP |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $56.41
Details and Dimensions
| Length | 4-3/4" |
| Construction | Solid Brass |
| Features | • Angle Stop Fitting with Loose Key |
| Includes | Slip Wall Flange |
| Connection Size | 5/8'' Compression Outlet, 3/8'' O.D. Female Compression Outlet |
| Low Lead Compliant | Yes |
| Shown With | 2-1/4'' Tee Handle |
| Valve Type | Compression Cartridge |
| Warranty |


