Chicago Faucets C631ABCP Wall Mount
| Item: | C631ABCP |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $248.40
Details and Dimensions
| Faucet Hole Configuration | Wall Mount |
| Width | 8" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 5-7/8" |
| Spout Reach | 3-1/2" |
| Swivel Spout | Yes |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Compression Cartridge |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 2 Hole |
| Handle Type | Lever |
| Shown With | 4'' Wristblade Handles |
| Features | • ''Rigid/Swing Gooseneck Spout, Adjustable Arms'' |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Flange Diameter | 2-5/16" |
| Flange Included | Yes |
| Mounting Hardware Included | Yes |
| Warranty |


