Back to Search Results
Ferguson.com Home
>
Faucets
>
Pot Filler Kitchen Faucets
> Chicago Faucets
>
C772DJ13CP
Chicago Faucets C772DJ13CP Pot Filler Kitchen Faucet
| Item: | C772DJ13CP |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $250.83
Details and Dimensions
| Faucet Hole Configuration | 2 Hole |
| Height | 7-3/8" |
| Width | 8-1/4" |
| Length | 13" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 5-7/8" |
| Spout Reach | 13" |
| Swivel Spout | Yes |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Compression Cartridge |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 2 Hole |
| Handle Type | Lever |
| Shown With | 2 3/8'' Lever Handles |
| Features | • Swing Double Jointed Spout |
| Handle(s) Included | Yes |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


