X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Chicago Faucets C510GCLCP Wall Mount

Item: C510GCLCP
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Wall Mount
Height 40-5/8"
Width 8"
Construction Brass
ADA Compliant Yes
Spout Height 11-5/8"
Spout Reach 11-1/2"
Swivel Spout Yes
Includes 44'' Flexible Stainless Steel Hose with Insulated Handles
Flow Rate (GPM) 1
Valve Type Compression Cartridge
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Shown With 2 3/8'' Lever Handles
Features Spray Valve
Handle(s) Included Yes
Flange Diameter 2-5/16"
Flange Included Yes
Mounting Hardware Included Yes