Back to Search Results
Ferguson.com Home
>
Faucets
>
Pot Filler Kitchen Faucets
> Chicago Faucets
>
C332CP
Chicago Faucets C332CP Pot Filler Kitchen Faucet
| Item: | C332CP |
| Finish: | Polished Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | Wall Mount |
| Height | 3" |
| Length | 8-5/8" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 1-1/2" |
| Spout Reach | 6" |
| Swivel Spout | Yes |
| Faucet Hole Diameter | 2" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Compression Cartridge |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Shown With | 2 3/8'' Lever Handle |
| Features | • Swing S Type Cast Brass Spout |
| Handle(s) Included | Yes |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


