Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C9411AN Entrance / Foyer Pendant

Item: C9411AN
Finish: Antique Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 13-1/2"
Width 11"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Hand Blown
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 8 lbs
Features Chain Hung or Flush Mount Option