X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9401AN Entrance / Foyer Pendant

Item: C9401AN
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 24-1/4"
Width 16"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Hand Blown
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 18 lbs
Features Chain Hung or Flush Mount Option