X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting CM382657 Square/Rectangular Mirror

Item: CM382657
Finish: Burnished Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Overall Size 38 x26
Height 38"
Width 26"
Extension From Wall 1-1/4"
Weight 42 lbs