Back to Search Results
Ferguson.com Home
>
Mirrors
>
Square/Rectangular Mirrors
> Capital Lighting
>
CM382655
Capital Lighting CM382655 Square/Rectangular Mirror
| Item: | CM382655 |
| Finish: | Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $298.15
Details and Dimensions
| Height | 38" |
| Width | 26" |
| Extension From Wall | 1-1/4" |
| Weight | 42 lbs |


