X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting CM362437 Square/Rectangular Mirror

Item: CM362437
Finish: Gold w/Silver
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 56"
Width 44"
Extension From Wall 4"
Weight 37 lbs