Capital Lighting CM362433 Square/Rectangular Mirror
| Item: | CM362433 |
| Finish: | Spice w/ Silver and Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $198.10
Details and Dimensions
| Height | 59" |
| Width | 47" |
| Extension From Wall | 2" |
| Weight | 31 lbs |


