Capital Lighting CM362410 Square/Rectangular Mirror

Item: CM362410
Finish: Distressed Black/Antique Gold
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $218.11



Details and Dimensions

Height 47"
Width 35"
Extension From Wall 1"
Weight 36 lbs