X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting CM322026 Square/Rectangular Mirror

Item: CM322026
Finish: Striated Silver and Gold
Online Availability: Please call for availability.


Details and Dimensions

Overall Height 35-1/2"
Overall Width 23-1/5"
Overall Size 40 x 28 x 1
Height 40"
Width 28"
Extension From Wall 1"
Weight 19 lbs
Diameter 1-1/2"