X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting CM322022 Square/Rectangular Mirror

Item: CM322022
Finish: Antique Silver and Gold
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 40"
Width 28"
Extension From Wall 2-1/2"
Weight 28 lbs