Capital Lighting CM322003 Square/Rectangular Mirror

Item: CM322003
Finish: Gilded Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $198.10



Details and Dimensions

Height 40"
Width 28"
Extension From Wall 2"
Weight 30 lbs