X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting CM292235 Oval Mirror

Item: CM292235
Finish: Burnished Bronze
Online Availability: Available for immediate shipment

List Price: $255.00

Price: $170.09



Details and Dimensions

Height 34"
Width 27"
Extension From Wall 1-1/4"
Weight 18 lbs