Capital Lighting CM292228 Oval Mirror
| Item: | CM292228 |
| Finish: | Chesterfield Brown |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $158.08
Details and Dimensions
| Height | 28-1/2" |
| Width | 22-1/2" |
| Extension From Wall | 1-1/2" |
| Weight | 17 lbs |


