Back to Search Results
Ferguson.com Home
>
Mirrors
>
Unique Shaped Mirrors
> Capital Lighting
>
CM282848
Capital Lighting CM282848 Unique Shaped Mirror
| Item: | CM282848 |
| Finish: | Mirror |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $236.12
Details and Dimensions
| Height | 34" |
| Width | 34" |
| Extension From Wall | 3-1/4" |
| Weight | 15 lbs |


