Capital Lighting CM282846 Round Mirror

Item: CM282846
Finish: Walnut
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $238.12



Details and Dimensions

Height 38"
Width 38"
Extension From Wall 2-1/2"
Weight 24 lbs