Capital Lighting CM242443 Round Mirror
| Item: | CM242443 |
| Finish: | Mirror |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $238.12
Details and Dimensions
| Height | 35-1/2" |
| Width | 35-1/2" |
| Extension From Wall | 1-1/4" |
| Weight | 18 lbs |


