Capital Lighting CM241839 Oval Mirror
| Item: | CM241839 |
| Finish: | Mahogany and Gold |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 34" |
| Width | 28" |
| Extension From Wall | 1-3/4" |
| Weight | 13 lbs |
| Item: | CM241839 |
| Finish: | Mahogany and Gold |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 34" |
| Width | 28" |
| Extension From Wall | 1-3/4" |
| Weight | 13 lbs |