Capital Lighting CM241827 Oval Mirror
| Item: | CM241827 |
| Finish: | Spice w/ silver and gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $298.15
Details and Dimensions
| Height | 29-3/4" |
| Width | 23-3/4" |
| Extension From Wall | 1-3/4" |
| Weight | 20 lbs |


