Capital Lighting CM241821 Oval Mirror
| Item: | CM241821 |
| Finish: | Mahogany w/ Antique Gold trim |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 37" |
| Width | 31" |
| Extension From Wall | 1-1/4" |
| Weight | 26 lbs |
| Item: | CM241821 |
| Finish: | Mahogany w/ Antique Gold trim |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 37" |
| Width | 31" |
| Extension From Wall | 1-1/4" |
| Weight | 26 lbs |