X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9968BBGU "Brookwood" Outdoor Ceiling Mounted Light

Item: C9968BBGU
Finish: Burnished Bronze
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 12-1/4"
Width 11-1/2"
Number of Bulbs 2
Bulb Type T2 Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Glass Type Frosted Seeded
Shade Material Glass
Shade Included Yes
Eco-Friendly Energy Star
Suitable Installation Damp
Voltage 120V
Construction Cast Aluminum
Weight 10 lbs