X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9968BB "Brookwood" Outdoor Ceiling Mounted Light

Item: C9968BB
Finish: Burnished Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 12-1/4"
Width 11-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Cast Aluminum
Weight 10 lbs